Oatey 30766 All Purpose Cleaner - Wide Mouth Can 1 gallon - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Clear Cleaner for ABS, PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. All schedules and all diameters. Flows freely and evaporates quickly. Fast acting cleaner removes surface dirt, grease and grime.
PRICE
$437.70 Sold in packages of 6 / $72.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Style | Wide Mouth Can |
| Type | Cleaner |
| Package Quantity | 6 |
| Description | All Purpose Cleaner Wide Mouth Can |
| Color | Clear |
| Manufacturers Part Number | 30766 |
| Brand | Oatey |