Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175870

MPN #: 221070

ArmorPoxy Crack Repair Epoxy Putty, 2 Gallon Can

Product Description
ArmorPoxy Crack Repair Putty is a 2 part (1:1 mix ratio) epoxy putty that you mix together to fill all types of cracks, including vertical surfaces.

Goes on like 'Spackle', but five times stronger than concrete, and has 4 times the bonding power to concrete vs. mortar type crack repairs. Can fill cracks up to 3/16" deep and several inches wide without the use of aggregate. For larger/deeper cracks, see our Epoxy Mortar kits or Liquids. Simply scoop out equal parts, mix on a piece of cardboard until evenly mixed, then apply with putty knife or trowel. Can be painted over Immediately, even if not cured! Coverage is 500 lineal feet of 1/8" x 1/8" size cracks for the qt size kit, 2000 lineal feet for the 2 gal kit. Less coverage for larger cracks.

Features:
  • 100% solids epoxy crack filler
  • Easy to mix and use on vertical/horizontal surfaces


PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Gallon
Coverage0.13 Cu. Ft. or 1228 Lineal Feet @ 1/8” x 1/8”

Product Details

Assembly RequiredNo
TypePutty
Capacity2
Size TypeCans
Package Quantity1
DescriptionCrack Repair Epoxy Putty
ColorGray
Manufacturers Part Number221070
For Use WithIndoor/Outdoor, Commercial & Residential
BrandArmorPoxy