Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Oatey

Model # :WBB1593769

MPN #: 31021

Oatey 31021 PVC Medium Clear Cement 1 Gallon - Pkg Qty 6

Product Description
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.

PRICE
$467.70  Sold in packages of 6 / $77.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypePVC Cement
Package Quantity6
DescriptionPVC Medium Clear Cement
ColorClear
Manufacturers Part Number31021
BrandOatey