Oatey 43509 3" PVC Inside Fit Closet Flange With Plastic Ring - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 43509 3" PVC Inside Fit Closet Flange With Plastic Ring
PRICE
$62.40 Sold in packages of 12 / $5.20 ea
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/2 in |
| Size | 3 |
| Diameter | 7 in |
Product Details
| Material | PVC |
| Package Quantity | 12 |
| Description | Closet Flange W/Plastic Ring W/O Test Cap |
| Manufacturers Part Number | 43509 |
| For Use With | 3" Schedule 40 DWV Toilet Pipe |
| Brand | Oatey |