Hubbell Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v
Write a Review
|
Questions & Answers (0)
Product Description
MultiPurpose Linear is a versatile linear solution that will fit seamlessly into countless applications. With continuous illumination, integrated controls, multiple lens options and single or row mounting, MultiPurpose Linear is adaptable to your environment. The uninterrupted ribbon of light makes it perfect for single or row mount applications. The curve acrylic lens provides a more aesthetic look and metal end caps are standard. The MPS is good for commercial applications including data centers as well as retail applications.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3 in |
| Height | 2.5 in |
| Weight | 8 lbs |
Product Details
| Type | LED Indoor Striplight |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Wattage | 40 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MPS4-35ML-NL-EDU |
| Lumens | 4800 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |