Lithonia LED Contractor Single Striplight, 48" L, 3000-5000LM, Switchable CCT 35K-50K, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V
The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easilymount individually to a ceiling, horizontal and vertical wall, or by continuous row/daisy chaining.
The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easilymount individually to a ceiling, horizontal and vertical wall, or by continuous row/daisy chaining.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2.62 in |
| Height | 2.22 in |
Product Details
| Type | LED Striplight |
| Lamp Included | Yes |
| Lens | Acrylic |
| Average Life | 50000 hr |
| Color Temperature | Selectable K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface or suspension mounted with appropriate mounting options (see accessories |
| Wattage | Selectable W |
| Voltage | 120-277 V |
| Dimmable | No |
| Material | Cold Rolled Steel |
| Description | LED contractor Single Striplight |
| Package Quantity | 1 |
| Manufacturers Part Number | CSS L48 ALO3 MVOLT SWW3 80CRI |
| Lumens | Selectable |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA certified to US and Canada |