Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603601

Global Industrial™ Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish

Product Description
✓ 1 drinking fountain & 1 bottle filling station
✓ Vandal-resistant bubbler with hood guard
✓ Lightweight & durable Rotocast resin body

Provide fresh & easily-accessible hydration at the push of a button with the Rotocast Granite Global Industrial™ Outdoor Bottle Filler & Drinking Fountain. The body is made of a vandal-resistant, lightweight and durable Rotocast resin material that is designed to look like a tan granite and able withstand the blazing summer sun, wet & snowy weather, and general wear over time. Equipped with a conventional drinking bubbler and a bottle filling station for an eco-friendly option, this is an unfiltered & unrefrigerated unit, which requires less maintenance and no electrical wiring. Check local codes for installation, plumbing & drainage standards & restrictions. Limited 1-Year Warranty.

  • Simple & intuitive pushbutton activation
  • Tamper-resistant screws keep all compartments secure
  • Rated for 20-105 PSI inlet water pressure
  • Pre-drilled ground mounting plate
  • Anchor kit included
  • ADA-compliant
  • PRICE
    $2,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth10 in
    Height60-1/4 in
    Weight46 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorTan
    Water Refilling Stations1
    For Outdoor UseYes
    Freeze/Frost ResistantNo
    Number of Stations2
    MaterialHigh Density Polyethylene
    Standard Bubbler Stations1
    Manufacturers Part Number603601
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Cooler/Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ADA CompliantYes