Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LED Traffic Signs

LED traffic signs are efficient, highly visible solutions for enhancing traffic control and safety. LED signs are ideal for parking lots, sidewalks, roadways, pedestrian zones, and similar settings that experience high traffic. Traffic control signs are made with durable materials that can withstand long-lasting use in outdoor settings. They feature large, clear safety messages that are easy to read and bright LED lights for maximum visibility.
58 Results

LED Traffic Sign

LED Traffic Sign
LED Traffic Signs make controlling traffic easy and efficient. These signs utilize bright, solar powered LED lighting to flash lights and display messages. Our signs are easy to install and are constructed of long lasting durable aluminum. Choose from a variety of our LED traffic signs including stop signs, pedestrian crossing, speed signs, and so much more.
CompareImageSign LegendWidthDepthHeightMaterialPower SourceModel #Price
Global Industrial™ 30" Solar Flashing LED Stop Sign, Octagon
Stop
34 in
6 in
30 in
Aluminum
Solar Panel & Battery
WB708312$1,739.00
Global Industrial™ 30" Solar Powered Flashing LED Pedestrian Crossing Sign,  Diamond
Pedestrian Crossing
34 in
6 in
30 in
Aluminum
Solar Panel & Battery
Ships Same Day
WB708313
$1,349.00
2180-00208 BlinkerStop® Flashing LED STOP Sign R1-1, 36"W, Solar
Stop
36 in
7 in
36 in
Aluminum
Solar
WBB1504092$2,105.00
Tapco 15" Radar Feedback Sign, Your Speed/Full Motion, 100-240 Vac, 30"W x 42"H, Black/White
15" Radar Your Speed
30 in
5-5/8 in
42 in
Aluminum/Polymer
AC
WBB3092575$8,699.00
Tapco 15" Radar Feedback Sign, Your Speed/Slow Down, Solar Panel, 30"W x 42"H, Black/White
15" Radar Your Speed / Slow Down
30 in
5-5/8 in
42 in
Aluminum/Polymer
Solar Panel & Battery
WBB3092580$6,899.00
Tapco® RRFB Light, Solar Radio, Top, Amber, H/T Pole, 30"Wx 30"H,Black/Hi-Vis Safety Yellow
Pedestrian Crossing Symbol
30 in
4 in
30 in
Aluminum
Solar
WBB3786624$14,609.00
Tapco® Blinkersign® Stop, 24/7 Flashing Solar, 16"LED, 36"W x 36"H, Red/White
Stop
36 in
2 in
36 in
Aluminum
Solar
WBB3786594$2,839.00
Tapco Indoor Flashing LED Sign, 24"W x 24"H, White/Red
STOP
24 in
-
24 in
Aluminum
Plug in
WBB3092583$1,159.00
2180-00232 BlinkerSign® Flashing LED Pedestrian Crossing Sign W11-2, 36"W, Solar
Pedestrian Crossing
36 in
7 in
36 in
Aluminum
Solar
WBB1504131$2,049.00
Tapco® Blinkersign® Stop, 24/7 Flashing Solar, 16" LED, 24"W x 24"H, Red/White
Stop
24 in
2 in
24 in
Aluminum
Solar
WBB3786610$2,579.00
Showing 1-10 of 41 results

Ergomat Pedestrian Detection Systems

Ergomat Pedestrian Detection Systems
The Ergomat pedestrian detection systems detect people near dangerous areas in a facility and warn large vehicle operators of their presence. It features LED lighting, and enlarged icons for increased visibility. This pedestrian detection system is durable and easy to use; simply plug it in and it will begin detecting.

Emergency LED Road Flares & Beacons

Emergency LED Road Flares & Beacons
LED Emergency road flares and beacons offer bright LED visibility at the dark that can be seen from great distances. These unique flares and beacons are great for traffic and construction safety, emergency responders, pedestrians and more. The bright and durable construction of these LED emergency road flares stands up to outdoor conditions. They are available in a variety of styles and colors.

LED Retail Signs

LED Retail Signs
Global Industrial offers a wide range of LED retail signs designed to attract attention and effectively communicate important messages. Our signs are constructed with durable materials, ensuring long-lasting performance and resistance to weather elements. These LED retail signs are easy to install and maintain, making them a convenient signage solution for retail environments.
Showing 1-10 of 11 results
Mounting Bracket

Mounting Bracket