Hiland Outdoor Patio Heater, 48000 BTU, Propane, Hammered Silver
Write a Review
|
Questions & Answers (0)
Product Description
When the cool evenings come, don't stop your outdoor activity. This beautiful hammered silver outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15' diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermocouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
PRICE
$259.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/4 in |
| Width | 32-1/4 in |
| Height | 87 in |
| Weight | 54 lbs |
Product Details
| Type | Propane Patio Heater |
| Color | Silver |
| Mounting Location | Free Standing |
| Includes | Thermocouple, Anti-Tilt Safety Device, Tank Housing Door, Wheels |
| Material | Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | HLDS01-CB |
| BTU | 48000 BTU |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |