Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB437002TN

Global Industrial™ Outdoor Sling Chaise Lounge Chair, Khaki Sling, Tan Frame - Pkg Qty 4

Product Description
✓ Powder-coat aluminum frame
✓ Rust-resistant stainless steel fittings
✓ Mold- and mildew-resistant sling mesh fabric

Perfectly suited for commercial settings, hotel pools, and resorts, the Global Industrial™ Sling Chaise Lounge Chair is built to withstand high-traffic environments while offering guests comfort and style. Its powder coat aluminum frame is corrosion-resistant, and the sling fabric is treated to resist both mold & mildew, making it ideal for prolonged exposure to wet and moist environments outdoors or in poos & spa areas.

  • Powder-coat aluminum frame provides exceptional strength and resistance to rust, corrosion, and the elements
  • Stainless steel fittings ensure the chairs remain strong and corrosion-resistant, even when exposed to moisture
  • The sling mesh fabric is treated to resist mold and mildew, maintaining a clean and fresh look
  • Built to support up to 330 lbs, these chairs are designed to accommodate a wide range of body types
  • Perfectly matches with Global Industrial™ Teakwood Chairs (437000TN) & Aluminum Side Table (437001TN) helping you create a cohesive and stylish outdoor environment that is both functional and visually appealing
  • PRICE
    $1,319.80  Sold in packages of 4 / $329.95 ea

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 pkg
    1319.80
    Buy 2 pkgs - 5 pkgs
    1263.80Save $56.00 (4%)
    Buy 6+ pkgs
    1223.80Save $96.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length76-1/4 in
    Width26-1/4 in
    Height36-1/2 in
    Weight Capacity330 lbs
    Weight19 lbs
    Seat Width26-1/3 in
    Seat Depth46 in
    Seat Height13-3/4 in

    Product Details

    Assembly RequiredYes
    TypeChaise Lounge
    Frame Color FamilyTan
    ColorTan
    StackableYes
    Seat Color FamilyTan
    AdjustableYes
    Package Quantity4
    Frame MaterialAluminum
    Arm TypeFixed
    Manufacturers Part Number437002TN
    Seat MaterialTextilene
    CollectionTeakwood/Sling Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsEN 581