Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
eLEDing

Model # :WBB3086411

MPN #: EE824W-AI18

eLEDing® Solar Powered 18W 3200 LM AI SMART CREE 5000K LED Street Parking Lot Area light

Product Description
EE824W-AI8 solar-powered AI-SMART LED area, path, parking light, up to 20W/3200lm. Built and integrated with World's 1st AI as a software-based version for a wide range of commercial, industrial, and residential lighting applications. This high-quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs, and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC-powered or low-tech solar-powered lights. Its innovative AI-SMART lighting profiles offer true dusk-to-dawn all night long under 4 seasons lighting capability. It has flexibility with auto compensation of critical weather and different geographic locations without frequently manual adjustments or APP setup, and it always automatically manage the critical status of the power source. eluding, AI-SMART solar lights present a significant improvement above current solar lighting performance operating with its 5G Artificial Intelligent Power Management (AIPM) System. It provides users a 1-step power-on for dusk to dawn illumination all night long. This product has a warranty of 1 year.

Features:
  • Heavy duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase LED illuminator and Li-battery operating life cycle
  • Light fixture angle or direction can be adjusted based on setting up the location and environmental condition, it always continues lit up for all night long under dusk to dawn AI-smart on profile
  • American invented and developed hardware and firmware of self-auto dynamic adjustments based on seasons, geographic locations, year-round weather conditions, and optimization of lighting performance with auto-compensation power management
  • High-quality components to extend operating long-life cycles: CREE LED, Zilog MCU, Ixys FETs, ePIR sensing tech, plus tempered glass solar panel, and cast aluminum alloy light fixture
  • Built-in with the most advanced, reliable, and highest power density lithium-based battery, battery replacement available
  • Super bright Cree LED illuminators to provide up to 1600lm on the peak, (compares with 100W plus HD bulb illumination), highly intense outstanding illumination coverage up to 60' x 60'
  • DIY capable, outdoor weatherproof IP54 convenient and flexible pole installation, suitable for 1.5 in. to 5 in. poles
  • Invented (patented technology), designed, developed, engineered, and QC
  • Smart feature built with motion-activated profiles/dimming mode
  • DIY capable, outdoor weatherproof IP65


PRICE
$605.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width9 in
Height4 in
Weight12 lbs
Number of LED Bulbs1 lbs

Product Details

TypeParking Light
Lamp IncludedYes
LensFrosted
Average Life10+ years hr
Color Temperature5000 K
ColorBlack
Beam Angle180 °
Mounting LocationPole, Wall
Wattage18 W
Lamp CodeLED
MaterialAluminum
DescriptionSolar Power AI-Smart CREE LED Parking Light
Manufacturers Part NumberEE824W-AI18
Bulb TypeIntegrated LED
Lumens3200
BrandeLEDing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE,FCC