Nuvo 60/534, 1 Light-Die Cast Glass Lens, Frosted, White, 11.375"W
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/534, 1 Light-Die Cast Glass Lens, Frosted, White, 11.375"W X H
Finish Brushed Nickel Style Utility Flush Lights(2) 60w A19 Medium Shade. White Mushroom Glass. Dimensions Width : 12"Height : 6" .
Finish Brushed Nickel Style Utility Flush Lights(2) 60w A19 Medium Shade. White Mushroom Glass. Dimensions Width : 12"Height : 6" .
PRICE
$55.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.375 in |
Product Details
| Manufacturers Part Number | 60-534 |
| Bulb Base | Medium |
| UL Application | Ceiling |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |