Proto J2371 Oval Inspection Mirror, 1"L X 2"W
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 2 in |
Product Details
| Manufacturers Part Number | J2371 |
| Description | Proto® Oval Inspection Mirror, 1"L X 2"W |
| Brand | Proto |
Related Products
The Mini Aura™ is a completely digital night vision monocular that won't burn out. The image seen will no longer be green but a crisp black and white view. The intensity can be easily adjusted with a simple push of a button. It boasts a 19-degree angle of view and you can see up to 146 feet in total darkness. The Mini Aura™ is compact and lightweight and can even fit in your pocket allowing you to bring it almost anywhere. Use the Mini Aura™ on camping trips for late night wildlife viewing, at dusk during hunting trips or during any outdoor activity. It can be used in ...
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
This high resolution video inspection camera features a 39" (1m) gooseneck cable with 8mm camera. The R8500 is capable of saving images and recording video on an external memory card (sold separately). The R8500 includes a camera mountable magnet, hook and mirror to assist with specific applications. Features: Camera and video functions save high resolution images and video Comfortable pistol grip design High resolution 2.7" color LCD monitor 8mm waterproof (IP67) camera head Gooseneck cable retains configured shape Cable expandable up to 30ft. (~9m) with extensions (optional) Six high ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743 can be used on pressurized oil tanks. NBR seal: maximum heat resistance: 100° C (212° F). When ...