Carson® MiniAura 1x Digital Night Vision Monocular
Write a Review
|
Questions & Answers (0)
Product Description
The Mini Aura™ is a completely digital night vision monocular that won't burn out. The image seen will no longer be green but a crisp black and white view. The intensity can be easily adjusted with a simple push of a button. It boasts a 19-degree angle of view and you can see up to 146 feet in total darkness. The Mini Aura™ is compact and lightweight and can even fit in your pocket allowing you to bring it almost anywhere. Use the Mini Aura™ on camping trips for late night wildlife viewing, at dusk during hunting trips or during any outdoor activity. It can be used in ambient light or total darkness. The Mini Aura™ comes with a soft carry pouch. Uses 3 AAA batteries (not included).
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.2 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Color | Gray |
| Batteries Included | No |
| Magnification | 1x |
| Number of Batteries | 3 |
| Includes | Protective Pouch and Wrist Strap |
| Description | MiniAura 1x Digital Night Vision Monocular |
| Manufacturers Part Number | NV-200 |
| Brand | Carson Optical |
Warranty
| Warranty | 1 Year Limited |