Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037905

MPN #: CBD540533

Diversey™ Virex All-Purpose Disinfectant Cleaner, Citrus Scent, 32 Oz. Spray Bottle, 8/Carton

Product Description
  • One-step quaternary disinfectant cleaner and deodorant to clean and disinfect hard surfaces in schools, offices, hotels, hospitals, nursing homes, and other facilities.
  • Has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute.
  • Provides broad-spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus, and many more.
  • Meets OSHA's Bloodborne pathogen standards for HBV and HIV.
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria. Citrus scent.

A ready-to-use, quaternary-based, hospital-grade disinfectant that provides excellent cleaning and deodorizing in one step. Disinfects in three minutes. Bactericide, tuberculocide, virucide and fungicide. Kills Norovirus, VRE and MRSA. For use on hard, inanimate, non-porous surfaces such as floors, walls, porcelain and plastic. This product has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute. Application: Colleges and Hotels; Hospitals; Nursing Homes; Schools; Applicable Material: Floors; Plastic; Porcelain; Walls; Chemical Compound: Diethylene Glycol Butyl Ether; Dirt Types: Bacteria; Fungus; Tuberculosis; Virucide.

PRICE
$58.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeSpray Disinfectant
DisinfectantDiethylene Glycol Butyl Ether
Physical FormLiquid
ApplicationColleges and Hotels, Hospitals, Nursing Homes, Schools
For Use WithColleges and Hotels, Hospitals, Nursing Homes, Schools
Capacity32 oz
ScentCitrus
Applicable MaterialsFloors, Plastic, Porcelain, Walls
Size Type32OZ
Helps RemoveBacteria, Fungus, Tuberculosis, Virucide
Packing TypeSpray Bottle
DescriptionAll-Purpose Disinfectant Cleaner
Package Quantity8
BrandDiversey

Compliance & Certifications

EPA Registration Number1839-83-70627