Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WBB3055200

MPN #: BALLYPAL 26NSL142

Ballymore Fully Powered Lithium Battery Pallet Stacker, 142" Lift Height, 2600 Lb. Capacity

Product Description
Fully Powered Lithium Battery Pallet Stacker BALLYPAL 26NSL142 with adjustable straddle legs. Lithium provides shorter charge times and longer life. Includes On-board diagnostics and a 24V built in charger. 2600 Lb. Capacity, 142" Max Fork Height.

Dock required for Delivery.

PRICE
$8,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width46 to 58 in
Height91 in
Lowered Height2 in
Raised Height142 in
Weight Capacity2600 lbs
Weight1717 lbs
Fork Length45 in
Fork Width4 in
Straddle Leg Width38 to 50 I.D.; 46 to 58 O.D. in
Travel Speed2.61 Loaded; 2.80 Unloaded mph
Lift Speed21.65 Loaded; 31.50 Unloaded ft/min
Load Center24 in

Product Details

Assembly RequiredNo
Charger25 amp
Mast Style"Telescopic"
MaterialSteel
OperationLithium Battery Operated
Lift Motor2.2 KW
Manufacturers Part NumberBALLYPAL 26NSL142
BrandBallymore
Battery Type24 V / 60 Ah
TypeForks Inside Adjustable Straddle Legs
ColorBlack
Wheel Type"Polyurethane"
Load Wheel Material"3-5/16"" Polyurethane"
Duty Cycle per Charge4 Hours
Voltage24 V
Steer Wheel Material"8-5/16"" Polyurethane"
Drive Motor0.65 KW