Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880145

MPN #: TDLR050B

Start International Universal Liner Remover For ZCM Series Tape Dispenser

Product Description
The Start International TDLR050B Universal Liner Remover for ZCM series tape dispensers peels & winds liner from tapes. It fits tapes with up to 6" (152mm) outside roll diameter and with a maximum width of 2" (51mm). Works with ZCM1000, ZCM1100, ZCM2000, and ZCM2200 tape dispensers.

Features:
  • Excellent for foil tapes with an inside liner
  • Peels and winds liner from tape or labels
  • 6" (152mm) outside roll diameter
  • Up to 2" (51mm) in tape width
  • Uses a 3" (76mm) core
  • Can function in conjunction with the ZCM1000, ZCM1100, ZCM2000, and ZCM2200


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16 in
Width3-1/2 in
Height7 in
Tape Roll Diameter6 in
Core Size3 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
TypeReplacement Parts
ColorBlack
For Use WithTapes with a Liner
Feed TypeManual
Blade MaterialSteel
StyleReplacement Part
MaterialAluminum
DescriptionLiner Remover
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberTDLR050B
Number of Length SettingsVariable
CutterManual
Load TypeSide
BrandStart International