Kit Contains:
Pac-Kit® Weatherproof Plastic ANSI Plus Pac-Kit® #10 First Aid Kit
|
Questions & Answers (0)
Product Description
Contains all required items from ANSI Z308.1-2009 and additional items from the "Recommended" list. 76 pieces total.
Kit Contains:
Kit Contains:
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Height | 2-3/4 in |
Product Details
| Style | Weatherproof |
| Type | Weatherproof First Aid Kit |
| Number of Pieces | 76 |
| Package Quantity | 1 |
| Description | Portable First Aid Kit |
| Person Count | 10 |
| Manufacturers Part Number | 6410 |
| Case Material | Plastic |
| Brand | Pac-Kit |
Compliance & Certifications
| Certifications | ANSI Z308.1-2009 |