Kit Contains:
First Aid Only 24 Unit First Aid Kit, 50 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person, ANSI A kit is ideal for treating minor wounds, scrapes, bruises and burns that can occur in the workplace. The weatherproof plastic case is wall mountable with a handle to easily carry the kit to the injury site. The 2 rows of unitized boxes simplifies locating a first aid supply in an emergency and helps you identify what you need to restock. Stay ANSI and OSHA compliant at your job sites, transportation, retail businesses and grocery stores with this 130-piece/24 Unit first aid kit.
Kit Contains:
Kit Contains:
PRICE
$75.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 9-3/8 in |
| Height | 9-3/8 in |
| Weight | 3 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 130 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91330 |
| Case Material | Plastic |
| Brand | First Aid Only |