Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9A761288A

Global Industrial™ First Aid Kit, 25 Person, ANSI Compliant, Plastic Case

Product Description
✓ 25-person kit
✓ Meets ANSI Z308.1-2021 standard
✓ Can be wall mounted

Easily store medical supplies with the Global Industrial™ First Aid Kit. Ideal for minor accidents and medical emergencies, these first aid kits are encased in a plastic cabinet for secure housing and organized storage of all first aid supplies for up to 25 people. Can be wall mounted or movable with an easy carry handle.

Kit Contents:
  • (8) Adhesive Fabric Knuckle Bandages
  • (1) First Aid Guide
  • (8) Adhesive Fingertip Fabric Bandages
  • (1) First Aid Tape, ½" x 5yd
  • (16) Adhesive Plastic Bandages, 1" x 3"
  • (10) First Aid/Burn Cream Packets
  • (3) Ammonia Wipes
  • (10) Hand Sanitizer Packets
  • (10) Antibiotic Ointment Packets
  • (2) Nitrile Exam Gloves
  • (24) Aspirin Tablets
  • (1) Scissors
  • (1) Burn Dressing, 4" x 4"
  • (2) Sterile Eye Pads
  • (10) BZK Antiseptic Towelettes
  • (4) Sterile Gauze Pads, 3" x 3"
  • (1) Cold Pack, 4" x 5"
  • (2) Sterile Gauze Pads, 4" x 4"
  • (2) Conforming Gauze Roll, 2"
  • (3) Sting Relief Wipes
  • (1) CPR Face Shield
  • (2) Trauma Pads, 5" x 9"
  • (1) Emergency Blanket
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) Eyewash, 1oz
  • (1) Tweezers


  • PRICE
    $38.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9-1/4 in
    Depth2-1/2 in
    Height6-1/4 in

    Product Details

    TypeFirst Aid Kit
    Number of Pieces126
    ClassA
    ColorWhite
    Mounting LocationWall
    DescriptionANSI 2021 Compliant First Aid Kit
    Person Count25
    Package Quantity1
    Manufacturers Part Number761288A
    Case MaterialPlastic
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021