- Heavy duty side action sealer
- 1-1/4"
- Double notch, up-cut
- Use with open seals
- Strap width is 1-1/4"
- For strap gauges from 0.25 - .044
Encore Packaging Heavy Duty Side Action Double Notch Sealer for 1-1/4" Strap Width, 29"L x 2"H
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Height | 2 in |
| Max Material Thickness | 0.044 |
| Strap Width | 1-1/4 in |
Product Details
| Handle Material | Aluminum, Steel |
| Type | Sealer |
| Color | Silver |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Side Action |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1900-114 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |