Pac Strapping® Tools/Steel 1-1/4" With Safety Pads
Write a Review
|
Questions & Answers (0)
Product Description
Steel safety cutter for up to 1-1/4" x 0.035" Steel Strapping.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.035 |
| Strap Width | 1-1/4 |
Product Details
| Style | Safety |
| Manufacturers Part Number | SSC125 |
| Duty | Heavy Duty |
| For Use With | Steel Strapping |
| Tool Type | Safety Shear |
| Brand | Pac Strapping |