Steel constructed, this single up notch crimper tool allows a strap width of 3/8". This regular duty crimper is ideal for crimping steel up to a maximum thickness of 0.020".
Pac Strapping® Tools/Steel 3/8" Up Notch Sealer For Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.02 |
| Strap Width | 3/8 |
Product Details
| Manufacturers Part Number | S380SN |
| Duty | Regular Duty |
| For Use With | Steel Strapping |
| Tool Type | Single Notch |
| Brand | Pac Strapping |