Features:
- Lightweight construction for easy use
- Intended for use in professional and industrial environments
Weights & Dimensions
| Length | 19 in |
| Width | 2 in |
| Height | 5 in |
| Max Material Thickness | 3/4 in |
| Strap Width | 5/8 |
Product Details
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Style | Manual |
| Grip Material | Rubber/Steel |
| Manufacturers Part Number | PKG-SS-LG |
| Duty | Heavy Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |