Encore Packaging Regular Front Action Single Notch Sealer For 3/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This medium sized steel sealer features a classic durable design and provides superior sealing strength. Single Notch, Up-Cut.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .015-.025 |
| Strap Width | 3/4 |
Product Details
| Style | Front Action |
| Type | Sealer |
| Color | Blue |
| Manufacturers Part Number | EP-1820-34 |
| Duty | Regular |
| For Use With | Steel |
| Tool Type | Single Notch |
| Brand | Encore Packaging |