x

Take 15% off your entire order!

Offer applied at checkout

+

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Item #: WBB2230053

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • GP Pacific Blue Ultra® Automatic Paper Towel Roll Dispenser, Black

    $52.95

  • GP Pacific Blue Ultra® Mechanical Paper Towel Roll Dispenser, Black

    $44.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Pacific Blue Ultra™ towels deliver 1150 feet per roll and the flexibility to fit both automated and mechanical Pacific Blue Ultra™ towel dispensers. Our towels are designed for lower maintenance, higher efficiency and improved customer satisfaction.

  • BRAND Pacific Blue
  • DESCRIPTION Continuous
  • STYLE 1 Ply
  • SIZE TYPE Varies
  • WIDTH INCHES 7-7/8
  • LENGTH FEET 1150
  • SHEET WIDTH INCHES --
  • SHEET LENGTH INCHES --
  • MANUFACTURERS PART NUMBER 26491
  • COLOR FINISH White
  • PACKAGE QUANTITY 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $19.00 with this comparable product

Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Item #: 670305

(1)

Ships same day.

$30.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Item #: WBB2230053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491
    GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant