Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN IN ASSORTED COLORS

High Density Oxo-Degradable Flat Bags In Dispenser Carton 13" x 10" Beige 1000/Pk
See all 69 items in product family

High Density Oxo-Degradable Flat Bags In Dispenser Carton 13" x 10" Beige 1000/Pk

Item #: WBB456462

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
High Density Oxo-Degradable Flat Bags In Dispenser Carton 13" x 10" Beige 1000/Pk

High molecular weight, high density film makes these flat merchandise bags stronger and more durable. Plastronic® bags are embossed for easy opening. They come ready to dispense in a low cube dispenser carton that is easy to use at the retail counter and stores easily on shelves. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERC13BGE
    • LENGTH INCHES13
    • WIDTH INCHES10
    • COLOR FINISHBeige
    • THICKNESS MIL0.6
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!