Printed Produce Bags, "Eat 5 A Day", 11"W x 17"L, .55 Mil, Clear, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These linear low density bags on plastic headers have outstanding strength and lightweight, making them an excellent choice for a utility storage bag or produce bag. They come packed on a convenient plastic header pack for easy dispensing. The bags are made with a strong, lightweight line. Bags open along the width.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Bottom Gusset | 4 in |
| Thickness | 0.55 mil |
Product Details
| Graphic Text | Eat 5 A Day |
| Package Quantity | 2,000 |
| Description | Printed Produce Bags "Eat 5 A Day" |
| Color | Clear |
| Manufacturers Part Number | E1117LLD-D5 |
| Brand | LK |