Model # :WBB508589
MPN #: H28PMET
Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The metallocene ice bags are made from a production process that yields a special balance of ideal ice bag requirements. Beyond what is possible with low or linear low density polyethylene films, these bags excel in high impact strength, low haze/high gloss and clarity as well as durability properties. Bags open along the width.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 13-1/2 in |
| Gauge | 1.75 mil |
Product Details
| Package Quantity | 500 |
| Description | Printed Ice Bags |
| Color | Clear |
| Stated Cube | 0.5 |