Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN IN ASSORTED COLORS

High Density Oxo-Degradable Flat Bags In Dispenser 30"L x 20"W x 4"D Brgndy 250 Pk
See all 69 items in product family

High Density Oxo-Degradable Flat Bags In Dispenser 30"L x 20"W x 4"D Brgndy 250 Pk

Item #: WBB456370

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $54.95 ea.
4+ $51.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
High Density Oxo-Degradable Flat Bags In Dispenser 30"L x 20"W x 4"D Brgndy 250 Pk

High molecular weight, high density film makes these flat merchandise bags stronger and more durable. Plastronic® bags are embossed for easy opening. They come ready to dispense in a low cube dispenser carton that is easy to use at the retail counter and stores easily on shelves. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERC30BY
    • LENGTH INCHES30
    • WIDTH INCHES20
    • COLOR FINISHBurgundy
    • DEPTH INCHES4
    • THICKNESS MIL0.8
    • SIDE GUSSET INCHES4
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!