Take 15% off your entire order!

Offer applied at checkout

Ice-Brix™ 24 oz. Biodegradable Packs - 8" x 6" x 1-1/4", 24/Case

Ice-Brix™ 24 oz. Biodegradable Packs - 8" x 6" x 1-1/4", 24/Case

Item #: WBB1645617

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White, Green
  • White, Blue
  • White

White, Green

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $54.95 ea.
  • Buy 2-5 $49.95 ea.
  • Buy 6+ $47.95 ea.

Quantity

Customers Also Viewed

Ice-Brix™ 24 oz. Biodegradable Packs - 8" x 6" x 1-1/4", 24/Case

Gel Packs keep contents cool and help protect the environment at the same time.

  • Manufactured with biodegradable polyethylene film that degrades into water, carbon dioxide and biomass, leaving no heavy metals of harmful residues behind
  • Sustains an 18 month shelf life if stored properly (temperature does not exceed 86° F. and there is no direct UV exposure)
  • Once the degradation process begins, it will continue even in a landfill


Product Specifications

  • BRANDIce-Brix™
  • COLOR FINISHWhite, Green
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERIBB24
  • PACKAGE QUANTITY24
  • WEIGHT24 oz.
  • TYPECold Packs
  • BAG SIZE (L x W x H)8 x 6 x 1-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Insulated Shipping Kits, 10-1/2" x 8-1/4" x 9-1/4", 2 Kits

Item #: B1878681

Not Yet Rated

Ships same day.

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ice-Brix™ 24 oz. Biodegradable Packs - 8" x 6" x 1-1/4", 24/Case

Ice-Brix™ 24 oz. Biodegradable Packs - 8" x 6" x 1-1/4", 24/Case

Item #: WBB1645617

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant