Take 15% off your entire order!

Offer applied at checkout

Tech Pack™ 6 oz. Moisture Safe Cold Packs - 6-1/4" x 6" x 1", 36/Case

Tech Pack™ 6 oz. Moisture Safe Cold Packs - 6-1/4" x 6" x 1", 36/Case

Item #: WBB1645669

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White, Blue
  • White, Green
  • White

White

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $53.95 ea.
  • Buy 2-5 $48.95 ea.
  • Buy 6+ $46.95 ea.

Quantity

Customers Also Viewed

Tech Pack™ 6 oz. Moisture Safe Cold Packs - 6-1/4" x 6" x 1", 36/Case

Moisture Safe film pouches reduce condensation during humid conditions.

  • Non-woven polyethylene material ensures superior strength and performance
  • Laminated film produces flexible, durable and puncture-resistant packaging


Product Specifications

  • BRANDTech Pack™
  • COLOR FINISHWhite
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERIBMS16
  • PACKAGE QUANTITY36
  • WEIGHT16 oz.
  • TYPECold Packs
  • BAG SIZE (L x W x H)6-1/4 x 6 x 1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tech Pack™ 6 oz. Moisture Safe Cold Packs - 6-1/4" x 6" x 1", 36/Case

Tech Pack™ 6 oz. Moisture Safe Cold Packs - 6-1/4" x 6" x 1", 36/Case

Item #: WBB1645669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant