Take 15% off your entire order!

Offer applied at checkout

Anti-Static Air Foam Rolls 12"W x 250'L, 1/4" Thickness, Pink, 6 Rolls

INCLUDES SIX ROLLS

Anti-Static Air Foam Rolls 12"W x 250'L, 1/4" Thickness, Pink, 6 Rolls

Item #: WBB546086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $333.95

Save $16.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anti-Static Air Foam Rolls 12"W x 250'L, 1/4" Thickness, Pink, 6 Rolls

Non-abrasive, lightweight Air Foam is filled with thousands of cushioning air cells to protect your product.

  • Pink Anti-Static foam protects sensitive electronic components from static discharge
  • Shock absorbing foam protects delicate items
  • Provides light cushioning and surface protection
  • Moisture-resistant


Product Specifications

  • LENGTH FEET250
  • WIDTH INCHES12
  • COLOR FINISHPink
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERFW14S12AS
  • PACKAGE QUANTITY6
  • THICKNESS INCHES1/4
  • BUNDLE1
  • UPSABLEN
  • TYPEAnti-Static Air Foam Rolls
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anti-Static Air Foam Rolls 6"W x 250'L, 1/4" Thickness, Pink, 12 Rolls

Item #: B546085

Not Yet Rated

Usually ships in 2 to 5 days

$333.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Static Air Foam Rolls 12"W x 250'L, 1/4" Thickness, Pink, 6 Rolls

Anti-Static Air Foam Rolls 12"W x 250'L, 1/4" Thickness, Pink, 6 Rolls

Item #: WBB546086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant