Take 15% off your entire order!

Offer applied at checkout

Foam Pouches 24" x 36" 50 Pack

Foam Pouches 24" x 36" 50 Pack

Item #: WBB1645996

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foam Pouches 24" x 36" 50 Pack

Non-abrasive, polyethylene air foam cut and sealed to form a convenient light-weight bag. Made from 1/8" polyethylene foam. Great for small parts protection.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY50
  • THICKNESS INCHES1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flush Cut Foam Pouch 24"W x 24"L, 1/8" Thickness, White, 50 Pouch Pack

Item #: B546155

Not Yet Rated

Ships same day.

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foam Pouches 24" x 36" 50 Pack

Foam Pouches 24" x 36" 50 Pack

Item #: WBB1645996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant