Take 15% off your entire order!

Offer applied at checkout

Foam Pouches 4" x 8" 500 Pack

Foam Pouches 4" x 8" 500 Pack

Item #: WBB1645830

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foam Pouches 4" x 8" 500 Pack

Non-abrasive, polyethylene air foam cut and sealed to form a convenient light-weight bag. Made from 1/8" polyethylene foam. Great for small parts protection.

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES4
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY500
  • THICKNESS INCHES1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Foam Pouches 3" x 10" 500 Pack

Item #: B1646085

Not Yet Rated

Ships same day.

$98.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foam Pouches 4" x 8" 500 Pack

Foam Pouches 4" x 8" 500 Pack

Item #: WBB1645830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant