Take 15% off your entire order!

Offer applied at checkout

Encore EP-5940-48 Kraft Paper Dispenser with Serrated Blade, 48" Width Material

Encore EP-5940-48 Kraft Paper Dispenser with Serrated Blade, 48" Width Material

Item #: WBB915785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Encore EP-5940-48 Kraft Paper Dispenser with Serrated Blade, 48" Material Width

Dispenser allows the user to quickly dispense Kraft Paper and then easily tear across the smooth blade for easy packaging.

Features:
  • 48" Kraft Paper Dispenser with Serrated Blade
  • Solid Steel Construction - Industrial Model
  • Easy Dispensing of Foil and Film
  • Item Comes Unassembled

Product Specifications

  • LENGTH INCHES50
  • WIDTH INCHES24
  • COLOR FINISHBlack
  • BRANDEncore Packaging
  • CONSTRUCTIONSteel
  • DESCRIPTIONKraft Paper Dispenser with Serrated Blade
  • HEIGHT INCHES7
  • MANUFACTURERS PART NUMBEREP-5940-48
  • PACKAGE QUANTITY1
  • BLADE TYPESerrated
  • TYPEHorizontal
  • MOUNT TYPEWall or Table Top
  • ROLL DIAMETER INCHESUp to 9
  • MAXIMUM MATERIAL WIDTH INCHES48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Encore EP-5940-36 Kraft Paper Dispenser with Serrated Blade, 36" Material Width

Item #: B915784

Not Yet Rated

Usually ships in 3 to 6 days

$151.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Encore EP-5940-48 Kraft Paper Dispenser with Serrated Blade, 48" Width Material

Encore EP-5940-48 Kraft Paper Dispenser with Serrated Blade, 48" Width Material

Item #: WBB915785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant