Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318503

Global Industrial™ Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W

Product Description
Global Industrial™ Digital Physician Scale with Height Rod

Digital Physician Scale Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.

Digital physician scale is made of steel for strength and durability. Adjustable, LED display provides high visibility readout for user convenience. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes incline mechanical height rod for height measurement accuracy. Weight capacity is 600 lbs. Color finish is White. CE and UL listed. Dimensions are 11-1/2"L x 24-5/16"W x 51-1/2"H.

PRICE
$445.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width24-5/16 in
Height51-1/2 in
Weight Capacity600 lbs
Weight31 lbs
Readability0.2 kg
Platform Length10-5/8 in
Unit of Measurementlb, kg
Platform Width14-3/4 in
Pan/Platform Size14-3/4" x 10-5/8"
Height RodY

Product Details

DisplayLED
Platform MaterialSteel with Anti Slip Cover
Power Supply12DC 500mA Adapter
WheelsY
MaterialSteel
Indicator MaterialABS Plastic
Manufacturers Part Number318503
BrandGlobal Industrial
TypeDigital Physician Scale
ColorWhite
CalibrationExternal Calibration
StyleColumn Style with Height Rod
Dual ReadabilityN
Voltage12VDC V
HandpostN
Package Quantity1
InterfaceRS-232
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, UL