Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intercomp 100177-RFX CW250™ 24" NTEP Wireless Platform Scale, 1,500 lb x .5 lb

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Intercomp 100177-RFX CW250™ 24" NTEP Wireless Platform Scale, 1,500 lb x .5 lb

Item #: WBB2299964

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,695.00 Save up to 10%
Price: $ 1,525.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intercomp 100177-RFX CW250™ 24" NTEP Wireless Platform Scale, 1,500 lb x .5 lb

Intercomp's CW250™ Platform scales are equipped with Fully Integrated RFX™ Wireless Weighing Technology and are ideal for a variety of weighing applications. This platform scale is battery operated, rugged and can be transported to any weighing application. Standard, commercially available, alkaline AA batteries last up to 300 hours in scales minimizing down time due to battery changes and replacement.

Features:
  • Accuracy of ±0.1% of Reading
  • 1,500 lb System Capacity
  • 24" x 24" x 4" Platform Size
  • NTEP Class III Certified Model
  • RS-232/RS-485 Output to Printer or Display
  • Large, Easy-to-Read, LCD Display on Scale Unit
  • lb/kg Conversion at the Touch of a Button
  • Standard AA Rechargeable Batteries Last up to 300 Hours


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIntercomp
    • LENGTH INCHES23-1/2
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES4-3/8
    • COLORSilver, Green
    • CONSTRUCTIONAluminum
    • PAN/PLATFORM SIZE24" x 24" x 4"
    • CAPACITY LBS1500
    • CAPACITY KG750
    • READABILITY LBS0.5
    • READABILITY KG0.2
    • UNIT OF MEASUREMENTlb, kg
    • DESCRIPTIONNTEP Wireless Platform Scale
    • TYPEPlatform Scale
    • MANUFACTURERS PART NUMBER100177-RFX
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • LEGAL FOR TRADEYes
    • BATTERY LIFE HOURSUp to 300
    • INCLUDESAC Adapter, Batteries
    • DISPLAYLCD
    • INTERFACERS-232, RS-485
    • LIMITED WARRANTY1 Year
    • SERIESCW250
    • DISPLAY DIGIT HEIGHT1"
    • ACCURACY± 0.1% of Reading
    • WEIGHT LBS85
    • APPROVALS OR CERTIFICATIONSNTEP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!