Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHWON WITH OPTIONAL MATERIAL STAND

START International TDA080-NS Heavy-Duty Tape Dispenser for Foam & VHB Tapes 3-1/8" Wide

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

START International TDA080-NS Heavy-Duty Tape Dispenser for Foam & VHB Tapes 3-1/8" Wide

Item #: WBB966559

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,249.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
START International TDA080-NS Heavy-Duty Tape Dispenser for Foam & VHB Tapes 3-1/8" Wide

The START International TDA080-NS Electronic Heavy Duty Tape Dispenser for Foam & VHB tapes automatically dispenses & cuts most types of tape up to 3.15" (80mm) wide. The dispenser is suitable for high-volume production lines and operations requiring repetitive taping in industrial applications, including paint masking, motor manufacturing, cutting protective coverings, and dispensing tensilized polypropylene. Special non-stick advancement rollers handle Foam, VHB and other high-tack tapes. The guillotined cut provides a straight edge to the dispensed tape. Cut length tolerance is + or - 0.04" (1mm), depending on the material being cut. The safety interlock protects the operator from the cutting mechanism by preventing the cutter from activating when objects such as fingers or tools are present.

Features:
  • Ideal for Foam, VHB & other high-tack tapes up to 3-1/8" width (80mm)
  • Auto Feed & Cut Tape Dispenser
  • Maximum material thickness is 1/8" (3 mm) foam 1/16" (1.5mm) VHB
  • 0.25" - 3.15"(6-80mm) in width
  • 1.6" - 394"(40-9999mm) in length
  • Outside Roll Diameter up to 9" (228mm)
  • Includes 3" (76mm) Core
  • Heavy-Duty Metal Construction
  • 4 Modes of Operation: Manual Feed & Cut, Manual Feed/Auto Cut, Auto Feed & Cut, Interval Feed & Cut

Product Specifications

    • BRANDSTART International
    • LENGTH INCHES10-1/8
    • WIDTH INCHES6-5/8
    • HEIGHT INCHES14-1/4
    • CORE SIZE INCHES3
    • TAPE ROLL DIAMETER INCHES9
    • COLORBlack
    • ASSEMBLYNot Required
    • CONSTRUCTIONHeavy-Duty Metal
    • VOLTAGE115V (220V Available)
    • AMPSLess Than 2
    • HERTZ50/60
    • NUMBER OF LENGTH SETTINGSMultiple (1-5/8" to 394")
    • DISPLAYLED
    • CUTTERAutomatic
    • PROGRAMMABLE MEMORY1 Memory
    • FEED TYPEAutomatic
    • FOR USE WITHMost Tapes on 3" Core up to 3.15"W
    • DESCRIPTIONElectric Tape Dispenser for Foam & VHB Tapes
    • TYPEDesktop Dispenser
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERTDA080-NS
    • MODELTDA080-NS
    • ACCESSORYTDA080279, TDA080P279S, TDA080P279FS, TDSTAND03, TDSTAND08, TDA080PFS
    • TAPE MIN WIDTH INCHES1/4
    • LOAD TYPETop
    • TAPE MAX LENGTH INCHES394
    • BLADE CONSTRUCTIONSerrated Steel
    • TAPE MIN LENGTH INCHES2
    • FRAME CONSTRUCTIONHeavy-Duty Metal
    • TAPE MAX WIDTH INCHES3-1/8
    • STYLEElectric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!