Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue

Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue

Item #: WB318516

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue

Folded-Edge Hand Held Dispenser is crafted for manual carton sealing applications, including C-Clip and L-Clip tape sealing in a variety of industries. The Folded-Edge feature of the FE-3" hand-held packaging tape dispenser folds both edges of the tape as it is applied to create a more reliable, secure case seal that doesn't require a knife to open.

Features & Benefits:
  • 3" hand-held packaging tape dispenser
  • Patented Folded-Edge® Technology reinforces seal strength and creates a ready-to-open case seal
  • Improved wipe-down force as tape is applied to produce tamper-evident case seals
  • Retractable/pivoting safety blade shields users from accidental contact
  • Visible tape length indicators provide tab length control and reduced tape consumption
  • Visible markers provide single-strip, straight taping guidance
  • For the best performance, use Shurtape® HP Series Easy Release Packaging Tapes

Product Specifications

  • BRANDShurtape®
  • LENGTH INCHES10-1/2
  • LENGTH YARDS--
  • WIDTH INCHES8-1/2
  • HEIGHT INCHES3-13/16
  • CORE SIZE INCHES3
  • THICKNESS MIL--
  • COLORGray/Blue
  • ASSEMBLYAssembled
  • TYPEFolded-Edge Handheld Dispenser
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER903251
  • MODELFE-3
  • TAPE MAX WIDTH INCHES3
  • TAPE MIN WIDTH INCHES3
  • FRAME CONSTRUCTIONSteel
  • BLADE CONSTRUCTIONSteel
  • HANDLE CONSTRUCTIONPlastic
  • LIMITED WARRANTY1 Year
  • STYLEPistol Grip
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

START International Manual Tape Dispenser With Hand Lever ZCM0300 1" Wide

Item #: B880106

Not Yet Rated

Usually ships in 5 to 8 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue

Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue

Item #: WB318516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Shurtape® FE-3" Folded-Edge Hand Dispenser, Gray/Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant