Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB300713S

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape, Free Case Of Tape

Product Description
This tape dispenser provides fast and efficient packaging. It reliably supplies precut, pre-moistened tape in adjustable lengths up to 42" with one easy lever stroke (and longer lengths with repeated strokes). This tape dispenser features adjustable water levels, pressure plate and double brush moistening for optimal seals. Its generous water tank reduces refill time. The rugged steel housing for years of service. It accepts virtually any gummed tape in widths from 0.8" up to 4".

Add to cart and get a free case of heavy duty reinforced water-activated kraft tape 375'L x 3"W - 8 rolls per case.

PRICE
$369.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Max Tape Length42 in
Min Tape Width8/10 in
Min Tape Length4 in
Max Tape Width4 in

Product Details

Assembly RequiredNo
TypeKraft Tape Dispenser
ColorBlue
For Use WithWater Activated Tape
StyleManual
MaterialSteel
DescriptionWater Activated Tape Dispenser with Free Case of Tape
Package Quantity1
Manufacturers Part Number300713S
BrandGlobal Industrial