Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211250

MPN #: 7100010780

Scotch® M82 Definite Length Tape Dispenser, 4"W, Putty/Gray, 1/Case

Product Description
Scotch® Definite-Length Dispenser M82 helps improve efficiency and reduce waste by dispensing lever-controlled lengths of tape. It can accommodate a single tape roll or multiple tape rolls simultaneously, up to maximum of 4 inches/100 mm wide, and 9 inches/228 mm in diameter, dispensing the right tape at the right length for the task at hand.

Our Scotch® Definite Length Dispenser M82 easily mounts to a table or bench top for long-lasting performance. This product is ideal for delivering single or multiple strips of 3M™ Electrical Tapes for wire bundling in sub-assembly operations or 3M™ Filament Tapes for inner box closure. This useful product allows you to dispense tapes in needed lengths for food and beverage, apparel, print, retail and many other applications where frequent taping with definite length tape is needed. It delivers standard tape lengths from 1.5 to 16 inches (40 to 400 mm) with one easy stroke of the lever. Repeating the lever stroke will produce longer lengths.

Dispensers Are Indispensable: Tape dispensers hold a roll, keep the tape end accessible, and provide a means of cutting the tape. Dispensers have a central spool or core and include a mechanism at one end for shear-cutting the tape. They are available in a wide variety of options, from single use, to automated industrial machines. The hand-held variety range from plastic, which may be either refillable or disposable, to larger devices used for packaging and bundling in conjunction with shipping.

With convenience in mind, hand-held tape dispensers are common accessories in office and light-industrial settings. Weighted desktop dispensers are useful for a variety of office, retail, industrial, and home use. A weighted base keeps the dispenser stable for single-hand use yet allows portability to be carried anywhere taping is needed. Dispensers for package and bundling operations also feature single-handed design for ergonomics and convenience.

Features:
  • Mounts to tabletop or can be recessed mounted
  • Dispenses a variety of tapes up to 4" (96 mm) width
  • Ideal for high volume and rapid carton closure


PRICE
$2,329.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Core Size3 in
Max Tape Width4 in

Product Details

Handle MaterialMetal
TypeLength Tape Dispenser
ColorGray
SeriesM82
Blade MaterialMetal
StyleHandheld
MaterialMetal
DescriptionHand Held Tape Dispensers
Package Quantity1
Frame MaterialMetal
Manufacturers Part Number7100010780
CutterManual
BrandScotch