Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224752

MPN #: DWST08530

DeWalt® ToughSystem® 2.0 DXL™ Dolly, 26"W x 26"D x 10"H

Product Description
Roll up to the jobsite with ample storage and a functional work area. The ToughSystem® 2.0 30 in. Workstation is a portable jobsite storage solution supported by this ToughSystem® 2.0 DXL 30 in. Workstation Dolly. Featuring large 6 in. caster wheels designed to maneuver freely over rough terrain and harsh environments, this dolly can take on loads up to 440 lbs./200 kg.

Features:
  • Tough-Terrain Wheels – Roll over tough terrain and harsh environments with large 6 in. Caster wheels
  • 360° Caster System - Get full 360° movement with 4 heavy-duty casters that provide ease-of-use in tight spaces and near sharp corners
  • Secure Mobility– Attach tools and equipment with 4 metal rail inserts that allow you to secure additional items with ratchet belts or bungee cords
  • Convenient Carrying - Carry or lift this dolly with the 2 integrated side handles
  • ToughSystem® 2.0 Compatibility - This unit is compatible with all DeWalt® ToughSystem® 2.0 products


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height10 in
Weight27 lbs

Product Details

StyleMobile
TypeLoading Dolly
MaterialPlastic
ColorBlack
Manufacturers Part NumberDWST08530
BrandDeWalt