Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224762

MPN #: DWST086501

DeWalt® ToughSystem® 2.0 DXL™ PWR Tool Storage Kit, 11-15/16"W x 5-11/16"D x 5-5/8"H

Product Description
Keep your DeWalt® drills, impact drivers, batteries, and chargers organized with this Power Tool Storage Kit. Designed to be used in conjunction with the DeWalt® Metal Workshop Storage System or the DeWalt® ToughSystem® 2.0 DXL Modules, this storage kit features a variety of accessories to help simplify your organization and maximize your productivity.

Features:
  • Redesigned Patented Latching System - Integrate these accessories into your DeWalt® Metal Workshop Storage and attach to the DeWalt® Metal Rail with a reengineered latching system that secures items in place
  • Simplify Organization - Help maximize productivity and customize your storage solution with the included DeWalt® power tool holster, 2 battery cleats, and a battery charger mount that offers efficient organization
  • Convenient Charging - Make recharging batteries convenient with the included battery charger mount that features a weight capacity of up to 11 lbs. making it ideal for 1 DeWalt® desktop battery charger or 2 DeWalt® compact battery chargers
  • Battery Storage - Store your DeWalt® 12V MAX, DeWalt® 20V MAX, or DeWalt® FLEXVOLT® batteries with 2 battery cleats featuring a weight capacity of up to 5 lbs. per cleat


PRICE
$56.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-15/16 in
Depth5-11/16 in
Height5-5/8 in
Weight11 lbs

Product Details

StyleStorage
TypeTool Holder
MaterialPlastic
ColorYellow/Black
Manufacturers Part NumberDWST086501
BrandDeWalt