Pacon Easel Pad - 50 Sheet - Unruled - 27" x 34" - 50/Pad - White Paper
Write a Review
|
Questions & Answers (0)
Product Description
Easel pad contains 50 sheets of high-quality, white sulphite bond paper. Paper is bound with strong resin glue and wire stapled. The perforated head strip is three-hole punched and has an extra-heavy chipboard back. Easel pad is recyclable.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Height | 27 in |
Product Details
| Sheets | 50 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Glued |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Punched |
| Ruling | Unruled |
| Pads | 1 |
| Description | Easel Pad |
| Package Quantity | 50 Sheets/Pad |
| Brand | Pacon |
Compliance & Certifications
| Certifications | SFI Certified |