Valley Craft® Truck Powered Hydra-Grip Forklift Attachment, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Truck Powered Hydra Grip Forklift Attachment
Valley Craft's Lift Truck Powered Hydra Grip provides two fully hydraulic functions that are activated by an ergonomic hand-held pendant. A single set of fully hydraulic jaws automatically adjust to most drum diameters (18" -28"). Rotating function offers full 360-degree rotation for inverting and pouring to both the right and left. Unit requires lift truck equipped with auxiliary valve control and hydraulic quick couplers for operation.
*Clamp and Rotate
*Load Capacity: 2,000 pounds
*Distance between Fork Tubes: 19-3/8"
*Usable Fork Tube Size: 2-1/2" x 6-1/2" x 37-1/2"
*Jaw Size: 9" x 15"
*Note: The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve.
Valley Craft's Lift Truck Powered Hydra Grip provides two fully hydraulic functions that are activated by an ergonomic hand-held pendant. A single set of fully hydraulic jaws automatically adjust to most drum diameters (18" -28"). Rotating function offers full 360-degree rotation for inverting and pouring to both the right and left. Unit requires lift truck equipped with auxiliary valve control and hydraulic quick couplers for operation.
*Clamp and Rotate
*Load Capacity: 2,000 pounds
*Distance between Fork Tubes: 19-3/8"
*Usable Fork Tube Size: 2-1/2" x 6-1/2" x 37-1/2"
*Jaw Size: 9" x 15"
*Note: The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve.
PROMOTIONAL PRICE
$8,069.00was $9499.00
Save $1430.00 (15%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 24 in |
| Height | 19 in |
| Weight Capacity | 2000 lbs |
| Weight | 560 lbs |
| Fork Opening | 37-1/2 x 6-1/2 x 2-1/2 in |
| Jaw Size | 9 x 15 in |
| Fits Drum Diameter | 18 - 28 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Color | Green |
| Style | Hydra Grip |
| Material | Steel |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F89702 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |