Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB982964

MPN #: 891701

Justrite® Piggyback Paint & Ink Cabinet w/ Manual 2 Doors, 17 Gal. Cap., 43"W x 18"D x 24"H

Product Description
PIGGYBACK CABINET
PAINT/INK - 17 GALLON
This Justrite® piggyback paint and ink cabinet provides additional safety storage without taking up valuable floor space. Piggyback cabinet mounts to top of Justrite's standard 30 and 45 gallon safety cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures from rising. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety storage cabinet has a 2"D leak proof doorsill to contain spills. Doors have full length piano hinges. Justrite® Ink and Paint Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. 350 lb Galvanized Steel Shelf features a SpillSlope design that direct spills to back and bottom of safety cabinet. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Justrite® Flammable Liquid Cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. 10 Year Limited Warranty.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,316.90

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height24 in
Weight172 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePaint & Ink Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves1
ColorRed
Door TypeManual Close
StyleStackable
Capacity17 gal
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number891701
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA