Painter's Select Wood Stain, Flat Finish, Redwood, Gallon - 357897
Write a Review
|
Questions & Answers (0)
Product Description
Painter's Select Specialty Redwood Stain provides excellent coverage for exterior wood surfaces. The solid color finish is ideal for fencing and wood siding. Dries quickly to a flat finish. Economical and easy to apply. Easy soap and water clean-up. Exterior above ground natural wood such as fencing, siding, shakes & shingles. NOT TO BE USED ON DECKS, PATIOS, OR ANY OTHER AREA THAT IS WALKED ON.
PRICE
$31.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Features | Quick Drying Formula |
| Color | Brown |
| Manufacturers Part Number | 357897 |
| For Use With | Exterior |
| Brand | Painter's Select |