Euromex Pair of Eyepiece For EduBlue, HWF20X/10mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Eyepiece | HWF20X/10mm |
Product Details
| Type | Eyepiece |
| Magnification Range | 20X |
| Package Quantity | 1 |
| Description | Eyepiece For EduBlue |
| Color | Black |
| Manufacturers Part Number | ED.6020 |
| Eyepiece Magnification | 20X |
| Brand | Euromex |
Related Products
This is a trinocular 3.5X-90X zoom stereo microscope on a versatile double-arm boom stand with a 4-zone LED illumination, giving crystal clear sharp images and bright cool lighting illumination. It comes with a trinocular head with 30mm super widefield high-eyepoint eyepieces, a heavy-duty double-arm boom stand, and a 144-LED ring light with control box and dimmer. The microscope offers high resolution, super widefield of view, large magnifying zoom range (26:1) and long working distance (8", 200mm). Its trinocular port enables to add photographic or video capability. The versatile ...
This is a brand new cordless LED binocular stereo microscope with an introductory insect and arachnid exploration kit - an insect book, 6 pieces 3D insect and arachnid specimens and a digital eyepiece camera are included. It provides 20X to 40X magnification power, coming with a pair of optical glass widefield 10X eyepieces and two AA batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with ...
This is a perfect microscope for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. The LED illumination system uses either an outlet (adapter included) or three AA batteries (or re-chargeable batteries). It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. This bundle also includes a 1MP digital microscope camera, a 6-piece precision ...
This is a terrific beginner microscope for kids and young adults. With 3 objective lenses, and 2 eyepieces, you can use 5 magnification levels from 40X to 1000X. Even better, the included 0.3MP digital eyepiece lets you watch everything on your computer! The included software can take photos and record video. You can edit the images using professional tools. The magnification range is ideal for viewing microscopic organisms, like what you might find in water samples from a lake or ocean. It's also great for looking at crystal structures and metallurgical samples. The top and bottom LED ...
This cordless LED binocular stereo microscope has both top and bottom lights. It is designed for indoor and outdoor applications, powered through an outlet or by batteries. It is a portable microscope that can be taken out to field sites. This microscope offers sharp clear stereo images, two magnification levels (10X & 30X), and provides freedom from cords. It comes with a rechargeable illumination system capable of taking three rechargeable AA batteries (not included), and an AC adapter/charger. This durable and reliable microscope is a perfect instrument for viewing insects, plants, ...