Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99599

MPN #: SM-3BX-80S

AmScope SM-3BX-80S 3.5X-45X Stereo Zoom Microscope on Boom Stand with 80-LED Light

Product Description
This binocular 3.5X-45X zoom stereo microscope is on boom stand with 80-LED ring light. It comes with a 45 degree inclined binocular head, super widefield optics, a heavy-duty single-arm boom stand, and a 80-LED ring light. The 45 degree inclined eye tube and high-eyepoint optical design ensures easy and comfortable observation. The rubber eyeguards provide further comfort. The microscope offers high resolution, 2-1/2" (65mm) super widefield of view, 13:1 large magnification zoom range and 8" (200mm) long working distance, providing crystal clear sharp images. The 80-LED ring light provides bright, cool and even illumination. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release.

Features:
  • 3.5X-45X Zoom Stereo Microscope with SUPER Widefield Optical System
  • 80 LED White Bulb Ring Light
  • 45 Degree Inclined Binocular Head with SUPER Widefield High-eyepoint Eyepieces
  • SUPER Widefield 30mm WF10X Eyepieces with 20 mm Field of View
  • Boom Stand for Versatility Covering Large Working Area
  • High-eyepoint Optic Design Ensuring an Easy and Comfortable Observation
  • Rubber Eyeguards Providing Further Comfort
  • High Resolution with Great Flatness and Contrast
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Both Ocular-Tubes with Adjustable Diopter
  • 8" (200mm) Large Working Distance
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Metal Base
  • Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Barlow Lens: 0.5X
  • Zoom Range: 13:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm)
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Accessories: eye-guards
PRICE
$719.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs80 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Dissecting, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmSingle
Light SourceLED
MaterialMetal
DescriptionStereo Zoom Microscope on Boom Stand with 80-LED Light
Magnification Range3.5X - 45X
Package Quantity1
Manufacturers Part NumberSM-3BX-80S
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr